Welcome to Würth Taiwan For trade customers only

Trim clip with special design

Custom design trim clip
MP-UNI-WATERSTRIP-14X7X16MM

Art.-no. 0500770131

EAN 4062856205981

Prices for customers after login
Trim clip with special design

Art.-no. 0500770131

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

To cover holes in components
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. drill hole diameter

11-12 mm

Min./max. attachment thickness

11-12 mm

Head height (B)

1 mm

Colour

Golden yellow

Material

Plastic

Corresponds to original spare part number

none

Type of vehicle

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information