Travel bag
CASE-WURTH OVERNIGHT BAG
Art.-no. 0WAG001685
EAN 4062856251803
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length | 17 cm |
Width | 10 cm |
Height | 6 cm |
Gross weight | 160 g |
Material | ABS |