Trade work T-shirt
Handwerk T-shirt
T-SHIRT MEN HERO WHITE XL
MODYF
Art.-no.
M446519003
EAN 4251596846374
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Statement T-shirt: With a casual slogan about work
- Comfortable cotton jersey
- Round neck, fashionable cut
- Double seams on the shoulders, sleeves and hem
- Front with soft statement print
- STANDARD 100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | White |
Size | XL |
Material | 95% cotton, 5% elastane |
Fabric weight per m2 | 170 g |
Washable at | 30°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature, Do not dry-clean |