Welcome to Würth Taiwan For trade customers only

Trade work T-shirt

Handwerk T-shirt
T-SHIRT MEN HERO WHITE 4XL
MODYF

Art.-no. M446519006
EAN 4251596858292

Prices for customers after login
Trade work T-shirt

Art.-no. M446519006

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Statement T-shirt: With a casual slogan about work
  • Comfortable cotton jersey

  • Round neck, fashionable cut

  • Double seams on the shoulders, sleeves and hem

  • Front with soft statement print

  • STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Size

4XL

Material

95% cotton, 5% elastane

Fabric weight per m2

170 g

Washable at

30°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with medium temperature, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information