Welcome to Würth Taiwan For trade customers only

Torque wrench reversible ratchet 1/4 inch digital

Torque wrench reversible ratchet 1/4 inch digital
1/4INCH DIGI RATCHETING TORQUE WRENCH 4-

Art.-no. 071471 280

EAN 4061975239945

Individual price display after login
Torque wrench reversible ratchet 1/4 inch digital

Art.-no. 071471 280

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

External drive

WS1 1/4

Tip size

1/4 inch

Min./max. torque measuring range

4-20 Nm

Suitable for right-hand tightening

Yes

Suitable for left-hand tightening

Yes

Length (L1)

390 mm

Length of lever (L2)

14 cm

Ratchet head height (B1)

11.7 mm

Ratchet head height with square (B2)

9.50 mm

Handle diameter (D1)

1 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information