Welcome to Würth Taiwan For trade customers only

Throttle valve cleaner

Air intake and throttle valve cleaner
SYSCLNR-VEH-500ML

Art.-no. 0893510500

EAN 4099617000936

Individual price display after login
Throttle valve cleaner

Art.-no. 0893510500

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Special, highly active system cleaner for 2- and 4-stroke engines.

Possible to clean without removing components



Overhead valve


Hard-to-reach areas can be easily accessed



Excellent cleaning performance


  • Optimum carburettor performance

  • Perfect throttle valve function


Quiet engine running


Faults caused by dirty throttle valves or carburettors are rectified.

Notice

For various throttle valve units, it is advantageous to remove them in order to be able to optimally clean the underside of the throttle valve.


Suitable for petrol engines only! Clean diesel injection nozzles only when they are removed.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Removes deposits and impurities in the intake and throttle valve area. It can also be used to clean carburettor and calibrated bores and nozzles. Suitable for catalytic converters.

Instructions

When the engine is turned off, generously spray all parts to be cleaned and allow the active agent to react for 2-3 minutes. Then, with the engine running for approx. 30 seconds, spray into the intake and throttle valve area, while slightly increasing the speed to loosen the deposits.

Contents

500 ml

Smell/fragrance

Characteristic

Chemical basis

Butane

Shelf life from production

24 Month

Density

0.68 g/cm³

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information