Threaded plug, hexagon socket inch
Threaded plug, hexagon socket inch, others
PLG-SEAL-PT-DRA-(E2J)-R1/2-21X12X10
Art.-no.
0241871001
EAN 4061975728739
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | BSPT20.955 |
Length (l1) | 12 mm |
Head diameter (dk) | 0 mm |
Head height (k1) | 0 mm |
Material | Steel |
Property class | 0 - not applicable |
Surface | Nickel plated |
RoHS-compliant | Yes |
Drive type | Hexagon socket |
Internal drive (s1) | HS10 |
Thread type | Conical standard gas thread |
Number of thread starts per inch | 14 |
Shank diameter | 0 mm |
Thread length | 12 mm |