Welcome to Würth Taiwan For trade customers only

Tar remover

Remover of tar
TARREM-INTENSIVE-TAR-REMOVER-5LTR

Art.-no. 0890260050

EAN 4062856031139

Individual price display after login
Tar remover

Art.-no. 0890260050

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Effortlessly removes tar, oil, and splashes of underbody seal and cavity sealant from paint and chrome
  • Strong solvent for removing stubborn dirt

  • Easy rinsing thanks to emulsifying effect

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Tar remover has good cleaning properties thanks to its optimised composition of solvents and is used to remove the substances mentioned above and other impurities from vehicles and machines of all types.

Instructions

Spray on directly or apply to the surface to be treated with a saturated cloth, allow to take effect briefly and remove with a cloth or soft sponge.

Contents

5 l

Product weight (per item)

4.000 kg

Colour

Transparent

Density/conditions

0.86 g/ml / at 15°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information