Welcome to Würth Taiwan For trade customers only

TRIATHLON® long-life motorcycle automatic gearbox oil DIII 1 L

GEAROIL-DIII-208LTR

Art.-no. 0897411208

EAN 4068362012792

Individual price display after login
TRIATHLON® long-life motorcycle automatic gearbox oil DIII 1 L

Art.-no. 0897411208

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for automatic transmission gearboxes and all vehicles and machinery requiring DEXRON III
● Extremely stable operating viscosity
● Extremely low pour point
● Good shear stability
● Extremely good thermal stability
● Outstanding oxidation resistance
● Highly effective corrosion protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaComplies with certification standards
● Nissan Matic Fluid C/D/J/K/S/Peugeot ZF 4HP20/Peugeot/Citroen Z 000169756/(PSA) AL4
● Toyota ATF D-II/ATF D-III/ATF T-III/ATF T-IV (JWS 3309)/ATF WS
● Subaru K0140Y0700/ATF 5AT/Dexron®-II/ATF, ATF HP
● Warner JWS 3309 (T-IV) and JWS 3324 (WS), AW-1/ATF+3 (MS7176-E)
● Audi 5 HP LT71141 (ZF 5 HP 18FL/19FL/24A)/G 052-025-A2/G 053-025-A2/G 052-162-A1 A2 (ZF Lifeguard fluid 5, ZF no. S671 090 170)/G 055-025 A2 (JWS 3309)
● BMW JWS 3309 (T-IV)/LT71141(ZF 5 HP 18FL/19FL/24A)/ZF 5HP18FL, 5HP24, 5HP30/P/7045E/LA2634/ETL-8072B/MINI/N83227542290/83220402413/83222220438/440/MINI COOPER T-IV
● Ford MERCON®/FNR5/ESP-M2C138-CJ/ESP-M2C166-H/WSS-M2C922-A1/WSS M2C924-A/XL-12/XT-2-QDX (M)/XT-2-QSM (Syn)
● GM9986195 (Aisin AW, JWS 3309)/Type A Suffix A/DEXRON®-II/II D/II E/III D/III H/DEXRON®-VI
● Honda ATF-Z1/DW-1/Hyundai/Kia SP-IV (00232-1904/04500-00115)/SP-IV M (SP4-M)/SP-IV-RR/SP-III/Dex-II/SP-II/JWS 3314/NWS 9638/040000C90SG/ATF Red 1
● ISUZU BESCO ATF-II/ATF-III/ATF SP/SCS Fluid/08200-9001
● Jaguar ATF LT71141, ZF 5HP24/ATF 3403 M115, ATF 3403-M115/JLM20238/20292/K17
● Lexus JWS 3309/Mazda ATF D-II/ATF M-III/V/ATF FZ/F-1/ATF S-1/N-1/ATF 3317
● MB236.12/236.14/236.15/236.41/Mitsubishi Diaqueen SP-II/III/Diaqueen SK/Diaqueen AW/Diaqueen J2/3/

Technical specifications:
Pour point: -42°C
Colour: Red
Viscosity index: 186
Kinematic viscosity: 5.82/25.27 mm²/s
Flash point: 204°C

Contents

208 l

Approved for gear oils

Dexron II D, Dexron III G, Ford Mercon V, ZF-TE-ML 14A

Recommended applications for gear oils

ZF-TE-ML 11A, ZF-TE-ML 14B

Shelf life from production

60 Month

Density

0.85 g/cm³

Density conditions

at 15°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information