Welcome to Würth Taiwan For trade customers only

TRIATHLON® gearbox oil Gear Hypoid 75W-90

Gear oil TRIATHLON Gear Hypoid 75W-90
GEAROIL-HYPOID-75W90-1LTR

Art.-no. 0897411101

EAN 4053479368566

Individual price display after login
TRIATHLON® gearbox oil Gear Hypoid 75W-90

Art.-no. 0897411101

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance, high-pressure gearbox oil for a broad range of applications

TRIATHLON gearbox oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001


  • High level of product safety

  • Comprehensive manufacturer approvals


Only high-quality first raffinates and raw materials are used for TRIATHLON oils


Fulfils key specifications of automotive manufacturers



Offers outstanding protection against wear, optimum high-pressure properties and a high level of corrosion protection

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideally suited for manual, auxiliary, transaxial and hypoid gearboxes exposed to heavy loads and requiring a lubricant in accordance with API GL 5. For use in passenger cars and commercial vehicles.

Contents

1000 ml

Viscosity grade

75W-90

Approved for gear oils

MIL-L 2105 D

Recommended applications for gear oils

MIL-L 2105, BMW rear axle gearbox oil

Shelf life from production

60 Month

Density

0.886 g/cm³

Density conditions

at 15°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information