Welcome to Würth Taiwan For trade customers only

TRIATHLON Formula DX2 5W-30 engine oil

ENGOIL-(FORMULA-DX2)-(FSG/D)-5W30-1LTR

Art.-no. 0897905358

EAN 4068362181955

Individual price display after login
TRIATHLON Formula DX2 5W-30 engine oil

Art.-no. 0897905358

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Modern low viscosity engine oil for use in petrol and diesel engines without and without diesel particulate filters all-year round.
  • HC synthetic

  • TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001 and therefore offer a high level of product safety and comprehensive manufacturer approvals.

  • Only high-quality refined and raw materials are used for TRIATHLON oils and they fulfil key specifications of automotive manufacturers.
Notice

Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Modern low viscosity engine oil for use in petrol and diesel engines without and without diesel particulate filters all-year round.

Contents

1 l

Type of oil

Fully synthetic

Viscosity grade

5W-30

Approved for engine oils

API SN/CF, ACEA C3, VW 505 00, VW 505 01, BMW Longlife-04, MB 229.51, MB 229.52

Recommended applications for engine oils

API SN/CF, ACEA C3, VW 505 00, VW 505 01, BMW Longlife-04, Porsche A40, MB 229.51, MB 229.52, Renault RN 0700, Renault RN 0710

Shelf life from production

60 Month

Density

0.855 kg/m³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information