TRIATHLON Endurance III 5W-30 engine oil
ENGOIL-ENDURANCEIII-(FSG/D)-5W30-1LTR
Register now and access more than 125,000 products
- Fast oil supply at low temperatures
- Oil change intervals from 30,000 to 50,000 km are possible depending on the manufacturer's specifications
- HC synthetic
- TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001 and therefore offer a high level of product safety and comprehensive manufacturer approvals.
- Only high-quality refined and raw materials are used for TRIATHLON oils and they fulfil key specifications of automotive manufacturers.
Follow the vehicle and engine manufacturers’ operating instructions for normal and extended oil changes.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
Low-viscosity engine oil for top-class passenger cars
Contents | 1 l |
Type of oil | Fully synthetic |
Viscosity grade | 5W-30 |
Approved for engine oils | API SP, 0 - not applicable, VW 504 00, VW 507 00, BMW Longlife-04, MB 229.31, MB 229.51, MB 229.52 |
Recommended applications for engine oils | API SP, VW 504 00, VW 507 00, BMW Longlife-04, MB 229.31, MB 229.51, MB 229.52, Porsche C30 |
Shelf life from production | 60 Month |
Density | 0.856 kg/m³ |