T-shirt #handwerkROCKT
T-shirt handwerkrockt
WUE TSHIRT HANDCRAFT ROCKS BLK XXL
MODYF
Art.-no.
M446616004
EAN 4251692849088
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
The cool T-shirt in black with the #handwerkROCKT imprint on the back exclusively for Black Tool Week. Show the world that trades (Handwerk) rocks.
- Cool T-shirt in black with #handwerkROCKT imprint on the back
- Round neck
- Show the world that trades (Handwerk) rocks
Product information
Datasheets(X)
Colour | Black |
Size | XXL |
Material | 100% cotton |
Fabric weight per m2 | 145 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature, Dry-clean |