T-shaped socket wrench insert SUPERDRIV metric hexagon key
Screwdriver with hex socket and T-handle SUPERDRIV
SCRDRIV-HNDL-T-HEXSKT-8X300
Art.-no. 0613121081
EAN 4046777285833
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Passed stress concentration tests, reduces effort during strenuous tasks
Material: Chromium-vanadium alloy steel
Surface processing: Gloss chrome plating
Manufactured according to DIN standards, X-shaped design to increase contact area
- Prevents damage to the hexagon nut
a<1° design for "linear" contact between socket and nut
- Prevents damage to the edges of the nut
Complies with DIN 3125 standards
Product information
Datasheets(X)
Material of handle | Steel |
Surface | Chrome plated |
Tip size | 8 mm |
Length (L1) | 300 mm |
Length of screwdriver side tip (B2) | 0.5 cm |
Handle width (T) | 0.7 cm |
Blade length (L2) | 4.7 cm |
Handle width x length x length of side tip (BxCxD) | 0.7 x 19.8 x 0.5 cm |