Welcome to Würth Taiwan For trade customers only

T-shaped socket wrench insert SUPERDRIV metric hexagon key

SCRDRIV-HNDL-T-HEXSKT-14X300

Art.-no. 0613121141

EAN 4046777285864

Individual price display after login
T-shaped socket wrench insert SUPERDRIV metric hexagon key

Art.-no. 0613121141

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Passed stress concentration tests, reduces effort during strenuous tasks

Material: Chromium-vanadium alloy steel


Surface processing: Gloss chrome plating


Manufactured according to DIN standards, X-shaped design to increase contact area


  • Prevents damage to the hexagon nut

a<1° design for "linear" contact between socket and nut


  • Prevents damage to the edges of the nut

Complies with DIN 3125 standards

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

Steel

Surface

Chrome plated

Tip size

14 mm

Length (L1)

300 mm

Length of screwdriver side tip (B2)

1.2 cm

Handle width (T)

0.9 cm

Blade length (L2)

5.8 cm

Handle width x length x length of side tip (BxCxD)

0.9 x 19.8 x 1.2 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information