Welcome to Würth Taiwan For trade customers only

System assortment 8.4.1, screwdriver 25 pieces

Screwdriver set 8.4.1, 25 pieces
SCRDRIV-SET-25PCS

Art.-no. 0965905915

EAN 4056807766683

Individual price display after login
System assortment 8.4.1, screwdriver 25 pieces

Art.-no. 0965905915

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compatible with all products from the ORSY systems


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

25 PCS

Size foam section

8.4.1

Width x height x depth

462 x 38 x 335 mm

Decor

Carbon appearance

System assortment 8.4.1, screwdriver 25 pieces including:
T-handle socket wrench for hexagon head screws
1 x
T-handle socket wrench for hexagon head screws

SCRDRIV-HNDL-T-HEXHD-10X230

Description:
10 mm
Quantity: 1 x
T-handle socket wrench for hexagon head screws
1 x
T-handle socket wrench for hexagon head screws

SCRDRIV-HNDL-T-HEXHD-13X230

Description:
13 mm
Quantity: 1 x
T-handle wrench, hexagon socket with side tip
1 x
T-handle wrench, hexagon socket with side tip

SCRDRIV-HNDL-T-HEXSKT-5X200

Description:
5 mm
Quantity: 1 x
T-handle wrench, hexagon socket with side tip
1 x
T-handle wrench, hexagon socket with side tip

SCRDRIV-HNDL-T-HEXSKT-6X200

Description:
6 mm
Quantity: 1 x
T-handle wrench, hexagon socket with side tip
1 x
T-handle wrench, hexagon socket with side tip

SCRDRIV-HNDL-T-HEXSKT-8X200

Description:
8 mm
Quantity: 1 x
1 x
Screwdriver slotted short with round shank

SCRDRIV-SL-KNIRPS-0,6X3,5X25

Description:
0.6 x 3.5 mm; Blade length: 25 mm
Short, brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Screwdriver PH short with round shank

SCRDRIV-PH-KNIRPS-PH1X25

Description:
PH1; Blade length: 25 mm; Length: 87 mm
Short, brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Screwdriver PH short with round shank

SCRDRIV-PH-KNIRPS-PH2X25

Description:
PH2; Blade length: 25 mm; Length: 87 mm
Short, brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1X5,5X100

Description:
1 x 5.5 mm; Blade length: 100 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1,2X7X125

Description:
1.2 x 7 mm; Blade length: 125 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver slotted striking cap with hexagon shank

SCRDRIV-SL-1,6X9X150

Description:
1.6 x 9 mm; Blade length: 150 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver PH striking cap with hexagon shank

SCRDRIV-PH1X80

Description:
PH1; Blade length: 80 mm; Length: 176 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver PH striking cap with hexagon shank

SCRDRIV-PH2X100

Description:
PH2; Blade length: 100 mm; Length: 206 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Screwdriver PH striking cap with hexagon shank

SCRDRIV-PH3X150

Description:
PH3; Blade length: 150 mm; Length: 264 mm
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Quantity: 1 x
1 x
Slotted screwdriver with hexagon shank

SCRDRIV-SL-0,6X3,5X80

Description:
0.6 x 3.5 mm; Blade length: 80 mm
Brushed chrome-plated shank and 2-component handle
Quantity: 1 x
1 x
Precision screwdriver, flat slotted

SCRDRIV-PREC-SL-0,40X2,5X75

Description:
0.4 x 2.5 mm
Ideal for all fine and delicate screw work in electrical and precision engineering
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS1,5

Description:
1.5 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS2

Description:
2 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS2,5

Description:
2.5 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS3

Description:
3 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS4

Description:
4 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS5

Description:
5 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS6

Description:
6 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS8

Description:
8 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
1 x
Allen key, hexagon socket with ball head extra-long version

ALLENKEY-HEXSKT-BALLHD-WS10

Description:
10 mm
ZEBRA professional-quality tools in a range of sizes
Quantity: 1 x
System insert 8.4.1, screwdriver
1 x
System insert 8.4.1, screwdriver

SYSINRT-F.0965905915

Description: Empty, for assortment, art. no. 0965905915
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information