Welcome to Würth Taiwan For trade customers only

Synthetic high-temperature lubricating grease KONTEQ

KONTEQ SYNT HIGH TEMP LUBRICATING GREASE

Art.-no. 9500004997

EAN 4061975288653

Individual price display after login
Synthetic high-temperature lubricating grease KONTEQ

Art.-no. 9500004997

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Premium heat-resistant lubricating grease

Heat-resistant and highly stable


Excellent pressure resistance and mechanical stability


Easily adheres to metals


Anti-oxidative, anti-corrosive and rust-resistant properties

Specifications: KPF 2K-30

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Designed for use in high-temperature environments that are too hot for conventional greases and environments in which the temperature is constantly fluctuating.

Instructions

Can be used with grease guns

Weight of content

400 g

Soap base

Inorganic

Lubricant code

KPF2K-30

Min./max. temperature conditions

-30 to 280 °C

Colour

Transparent

NLGI grade/conditions

2 / with DIN 51818

Base oil viscosity, kinematic/conditions

65 m²/s / at 40°C

VKA welding load

2200 N

Shelf life from production

36 Month

Lubricant system

Grease

Smell/fragrance

Mild

Density

0.949 g/cm³

Density conditions

at 15°C

Conditions for viscosity of oil basis

at 40°C

Min. temperature conditions

-30 °C

Max. temperature conditions

280 °C

Worked penetration conditions

in accordance with DIN ISO 2137

Conditions for NLGI grade

with DIN 51818

Corrosion protection period conditions

in accordance with DIN 51802

Conditions for VKA welding load

in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)

Silicone-free

Yes

Acid-free

Yes

Resistance against

Water

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information