Synthetic high-temperature lubricating grease KONTEQ
Multi-purpose lubricating grease KONTEQ
KONTEQ MULTI-PURPOSE GREASE NLGI 0
Art.-no.
9500005800
EAN 4061975714022
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Premium heat-resistant lubricating grease
Heat-resistant and highly stable
Excellent pressure resistance and mechanical stability
Easily adheres to metals
Anti-oxidative, anti-corrosive and rust-resistant properties
Specifications: KPF 2K-30
Product information
Datasheets(X)
Application area
Designed for use in high-temperature environments that are too hot for conventional greases and environments in which the temperature is constantly fluctuating.
Instructions
Can be used with grease guns
null | null |