Welcome to Würth Taiwan For trade customers only

Synthetic high-temperature lubricating grease KONTEQ

Multi-purpose lubricating grease KONTEQ
GREASE 1

Art.-no. 9500005014

EAN 4061975749338

Prices for customers after login
Synthetic high-temperature lubricating grease KONTEQ

Art.-no. 9500005014

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Premium heat-resistant lubricating grease

Heat-resistant and highly stable


Excellent pressure resistance and mechanical stability


Easily adheres to metals


Anti-oxidative, anti-corrosive and rust-resistant properties

Specifications: KPF 2K-30

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Designed for use in high-temperature environments that are too hot for conventional greases and environments in which the temperature is constantly fluctuating.

Instructions

Can be used with grease guns

Weight of content

400 g

Soap base

Lithium

Lubricant code

K2K-30

Min./max. temperature conditions

-15 to 130 °C

Colour

Transparent, whitish

NLGI grade/conditions

1 / with DIN 51818

Base oil viscosity, kinematic/conditions

14 cSt / at 40°C, in accordance with DIN 51562

Shelf life from production

36 Month

Oil basis

Mineral oil

Lubricant system

Grease

Smell/fragrance

Mild

Density

0.9 g/cm³

Density conditions

at 15°C

Conditions for viscosity of oil basis

at 40°C, in accordance with DIN 51562

Min. temperature conditions

-15 °C

Max. temperature conditions

130 °C

Worked penetration conditions

in accordance with DIN ISO 2137

Conditions for NLGI grade

with DIN 51818

Silicone-free

Yes

Acid-free

Yes

Resistance against

Water

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information