Welcome to Würth Taiwan For trade customers only

Swivel hoist ring QC 10

Swivel hoist ring, steel, GK10
SWIVHOIRG-10-360-(8T)-M30X45

Art.-no. 516253045
EAN 4046777539271
Prices for customers after login
Swivel hoist ring QC 10

Art.-no. 516253045

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Screw-on, rotating attachment point for lifting heavy loads that need to be rotated or turned.
  • Safety factor 4 in all load directions

  • Rotates 360° – 180° eyelet, self-adjusting, pivoting

  • Ball bearings for easier load alignment

  • Crack tested to 100%

  • Quality class 10

  • Painted in RAL 3022
Proof of Performance
  • Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC

  • Designed, tested and certified in accordance with GS-OA 15-04-EN 1677

  • Designed for a load of 20,000 load changes
Notice

Not suitable for constant rotating movements under load. With axial tension, a deviation of +/-5° with a reduction in load-bearing capacity by 10% is permitted.

Art. no.Max. load-carrying capacity
W.L.L.1 chain2 chains1 chain2 chains2 chains3/4 chains
5162 510 180.5 t1 t2 t0.5 t1 t0.7 t0.5 t0.5 t1 t0.75 t0.5 t
5162 512 180.7 t1.4 t2.8 t0.7 t1.4 t1 t0.7 t0.7 t1.4 t1 t0.7 t
5162 514 201 t2 t4 t1 t2 t1.4 t1 t1 t2.1 t1.5 t1 t
5162 516 201.4 t2.8 t5.6 t1.4 t2.8 t2 t1.4 t1.4 t3 t2.1 t1.4 t
5162 520 301.7 t3.4 t6.8 t1.7 t3.4 t2.4 t1.7 t1.7 t3.6 t2.5 t1.7 t
5162 524 301.7 t3.4 t6.8 t1.7 t3.4 t2.4 t1.7 t1.7 t3.6 t2.5 t1.7 t
5162 520 3012.5 t5 t10 t2.5 t5 t3.5 t2.5 t2.5 t5.3 t3.7 t2.5 t
5162 524 3014 t8 t16 t4 t8 t5.6 t4 t4 t8.5 t6 t4 t
5162 530 3514 t8 t16 t4 t8 t5.6 t4 t4 t8.5 t6 t4 t
5162 530 356.7 t12 t24 t6.7 t13.4 t9.5 t6.7 t6.7 t14 t10 t6.7 t
5162 530 458 t12 t24 t8 t16 t11.2 t8 t8 t16 t12 t8 t
5162 536 5410 t15 t30 t10 t20 t14 t10 t10 t21.2 t15 t10 t
5162 542 6312.5 t15 t30 t12.5 t25 t17 t12.5 t12.5 t25 t18 t12.5 t
5162 545 6012.5 t15 t30 t12.5 t25 t17 t12.5 t12.5 t25 t18 t12.5 t
5162 548 7212.5 t15 t30 t12.5 t25 t17 t12.5 t12.5 t25 t18 t12.5 t
5162 545 60116 t25 t50 t16 t32 t21.2 t15 t15 t31.5 t22.4 t15 t
5162 548 6017 t25 t50 t17 t34 t23.5 t17 t17 t35 t25 t17 t
5162 556 7818 t25 t50 t18 t36 t25 t18 t18 t37 t26.5 t18 t
5162 564 9628 t32.5 t65 t28 t56 t39 t28 t28 t58 t42 t28 t
5162 572 10831.5 t40 t80 t31.5 t63 t44.1 t31.5 t31.5 t66.2 t47.2 t31.5 t
5162 580 12035 t40 t80 t35 t70 t49 t35 t35 t74 t52.5 t35 t
5162 590 13540 t50 t100 t40 t80 t56 t40 t40 t84 t60 t40 t
  • Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC

  • Designed, tested and certified in accordance with GS-OA 15-04-EN 1677

  • Designed for a load of 20,000 load changes
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Max. load-carrying capacity

8 t

Thread type x nominal diameter (d1)

M30

Surface

Plain

Internal diameter (d2)

50 mm

Ring thickness (s1)

23 mm

Interior height (h2)

90 mm

Body height (h3)

86 mm

Height (h1)

200 mm

Width across flats (sw)

80 mm

Diameter of contact surface (d4)

90 mm

Thread length (l1)

45 mm

Material

Steel

Max. torque

465 Nm

Product weight (per item)

4400 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information