Welcome to Würth Taiwan For trade customers only

Surface rust remover

Surface rust remover
INTENSIVE-SURFACE-RUST-REMOVER-5L

Art.-no. 0890130050

EAN 4062856030804

Prices for customers after login
Surface rust remover

Art.-no. 0890130050

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For easy removal of surface rust on bodywork, sheet metal and steel, iron and cast metal parts.
  • Contains effective acids, surface-active agents and surfactants

  • pH value (10%): 1.3

  • AOX-free

  • Silicone-free

  • Transparent
Notice

Recommendation: The treated areas should be protected against further corrosion by applying a primer or corrosion protection spray (art. no. 089315). Check materials such as plastics and rubber for compatibility. Do not use in direct sunlight. Avoid direct heat.



Since the sensitivity of paints increases with the temperature, in the case of professional used car refurbishment or cleaning of commercial vehicles, the body surfaces to be treated must cool down to ambient temperature (< 30°C). Do not use in direct sunlight. The exposure time on painted and uncoated surfaces such as sheet metal, steel, iron or cast iron parts is a maximum of three minutes. Do not allow the product to dry. In order to check the material compatibility of the acidic cleaner on surfaces made of plastic or rubber, we recommend carrying out your own tests beforehand.


The treated surfaces should be protected from further corrosive attack by priming or by using a WÜRTH corrosion protection spray.


The hydrochloric acid cleaner is biodegradable once it has been neutralised with lime milk.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For easy removal of surface rust on bodywork, sheet metal and steel, iron and cast metal parts.

Instructions

Apply to the surface to be cleaned and allow to take effect for max. 3 minutes, then rinse thoroughly with water. Repeat the cleaning process where necessary. The product is biodegradable once it has been neutralised with lime milk.

Contents

5 l

Colour

Yellow transparent

Shelf life from production

3 Years

Min. application time

3 min

Max. application time

5 min

pH value

7.0-8.0

Conditions for pH value

10% solution

Density

1.02 g/cm³

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information