Welcome to Würth Taiwan For trade customers only

Support clip type SCZ

Beam clamp type SCZ
SPRTCLIP-SCZ-(ZNZ)-(8-14MM)-D7MM

Art.-no. 0971809202
EAN 4038898282235
Prices for customers after login
Support clip type SCZ

Art.-no. 0971809202

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Mounting element for suspensions by means of screws and threaded rods

Fastenings for cables using cable ties up to 7.8 mm in width

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

8-14 mm

Max. loading weight

45 kg

Suitable for threaded rods (Ø)

M6

Insertion depth (B)

33 mm

Design

With through-hole 7 mm

Material

Steel

Surface

Flake zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information