Sundström gas filter SR 299
Gas filter SR299-2 ABEK1-HG P3R H02-6512 Sundström
GAS-FILTER-SR299-2-ABEK1-HG-P3R-H02-6512
Art.-no.
1931053341
EAN 4061976274341
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
SR 299-2 is a combination filter, consisting of Class 1 gas filter and Class 3 particle filter. The filter is intended for use in Sundström's half and full face masks.
- The filter (type ABEK1-Hg-P3 R) protects against the following types of gases, vapours and particles:
- Type A protects against organic gases and vapours, e.g. solvents whose boiling point exceeds +65°C.
- Type B protects against inorganic gases and vapours, e.g. chlorine, hydrogen sulphide and hydrogen cyanide.
- Type E protects against acid gases and vapours, e.g. sulphur dioxide and hydrogen fluoride.
- Type K protects against ammonia and certain amines, e.g. ethylenediamine.
- Type Hg protects against mercury vapours. Warning: Maximum application time 50 hours.
- Type P3 R* protects against all types of particulate contamination.
- *R (re-usable): The filter is intended to be used for more than just one working shift.
Product information
Datasheets(X)
Filter class | P3 |