Stud with threaded end ≈ 2d
DIN 835 steel 8.8 zinc plated yellow
STI-DIN835-8.8-(A3C)-M8X30
Art.-no.
42468 30
EAN 4052703476237
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 835, steel 8.8, galvanised, yellow chromated (A2C)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Länge (l1) | 30 mm |
Thread length (metric thread) (l2) | 22 mm |
Thread length 2 (metric thread) (l3) | 16 mm |
Standards | DIN 835 |
Werkstoff | Steel |
Property class | 8.8 |
Oberfläche | Zinc plated yellow |
RoHS-compliant | No |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Shank diameter | 8 mm |
Product class | A |