Stretchfit HR work vest
Stretchfit HR work waistcoat
WORK VEST STRETCHFIT HR ANTHRACITE S
Art.-no.
M402090000
EAN 4251012127100
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
The comfortable work vest impresses with its practical variety of pockets, functionality and durability. We recommend you choose one size larger for a roomier fit.
- Elastic, easy-care, colourfast, concealed zip
- More than 10 outside pockets, 2 inside pockets, e-Care phone pocket
- Triple-stitched seams at load points, ventilation system
- Adjustable hem
Product information
Datasheets(X)
Colour | Anthracite |
Size | S |
Material | 65% polyester, 32% cotton, 3% elastane |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |