Straight screw-in connection piece For pneumatic brake systems
Straight screw-in connector
SCRINCON-SR-(A2K)-D10-M16/22X1,5
Art.-no.
0884101022
EAN 4011231813594
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Surface A2K
Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8–12 µ
Product information
Datasheets(X)
Suitable for pipe diameter | 10 mm |
Connection thread (M) | M22 x 1.5 |
Max. operating pressure | 20 bar |
Connection type | Plug-in |
Material | Steel |
Surface | Zinc plated |