Steel spacer stud
Spacer stud, zinc-plated steel, FT/MT thread
STUD-SPCE-ST-I/E-WS8-A2K-M5X10-6-10
Art.-no.
449845 10
EAN 4054458758866
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
With female/male thread
- Thread in accordance with DIN 13
- Thread undercut DIN 76-B
- RoHS-compliant
Product information
Datasheets(X)
Application area
For fastenings in the electrical engineering and electronics sector.
Thread type x nominal diameter | M5 |
Length (L) | 10 mm |
Male thread length (B) | 10 mm |
Female-thread length (C) | 6 mm |
Width across flats (SW) | 8 mm |
Material | Steel |
Surface | Zinc plated |