Welcome to Würth Taiwan For trade customers only

Stationery

Stationery, others
STATY-SPIRALBOOK-30ANNIVERSARY-400LEAF

Art.-no. 0WAG001573

EAN 4061975621672

Individual price display after login
Stationery

Art.-no. 0WAG001573

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

148 mm

Length

210 mm

Gross weight

500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information