Welcome to Würth Taiwan For trade customers only

Start Up jacket Würth

Weatherproof jacket START UP 22
JKT START UP WUERTH TWN CAMOU/BLK S
MODYF

Art.-no. M411458000
EAN 4251926307223

Prices for customers after login
Start Up jacket Würth

Art.-no. M411458000

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Water-repellent jacket with interior lining made of graphene fabric for better thermal regulation
  • Jacket with water-repellent material, water column 300 mm, permeability 2200 mm

  • Attached, adjustable hood, drawstring on lower jacket hem

  • Convenient breast pocket for storing a mobile phone, 2 outer and 3 inner pockets

  • Lining made of antibacterial graphene fabric for better insulation and thermal regulation, ensures even heat diffusion across the entire surface inside the jacket
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Tarn pattern
Black

Size

S

Material

100% recycling polyester

Fabric weight per m2

160 g

Material of lining

100% recycling polyester

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information