Start Up jacket Würth
Weatherproof jacket START UP 22
JKT START UP WUERTH TWN BLACK M
MODYF
Art.-no.
M411456001
EAN 4251926307315
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Water-repellent jacket with interior lining made of graphene fabric for better thermal regulation
- Jacket with water-repellent material, water column 300 mm, permeability 2200 mm
- Attached, adjustable hood, drawstring on lower jacket hem
- Convenient breast pocket for storing a mobile phone, 2 outer and 3 inner pockets
- Lining made of antibacterial graphene fabric for better insulation and thermal regulation, ensures even heat diffusion across the entire surface inside the jacket
Product information
Datasheets(X)
Colour | Black |
Size | M |
Material | 100% recycling polyester |
Fabric weight per m2 | 160 g |
Material of lining | 100% recycling polyester |
Washable at | 40°C |