Welcome to Würth Taiwan For trade customers only

Square nut DIN 557, steel 5, zinc-plated, blue passivated (A2K)

DIN 557 steel 5 zinc plated
NUT-SQUAR-DIN557-5-WS7-(A2K)-M4

Art.-no. 033700014
EAN 4055375954720
Prices for customers after login
Square nut DIN 557, steel 5, zinc-plated, blue passivated (A2K)

Art.-no. 033700014

Prices for customers after login
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M4

Height (m1)

3.2 mm

External drive (s1)

WS7

Material

Steel

Property class

5

Surface

Zinc plated

DIN

557

Thread type

Metric thread

Pitch

0.7 mm

Nominal diameter

4 mm

Width across corners (e)

9.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information