Welcome to Würth Taiwan For trade customers only

Square neck bolt with short pin

DIN 479 steel 08.8 plain
SCR-SQH-SDP-DIN479-08.8-WS13-M12X25

Art.-no. 410381225
EAN 4047376600225
Prices for customers after login
Square neck bolt with short pin

Art.-no. 410381225

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 479, steel 8.8, bare
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

25 mm

Length of tenon (l2)

3 mm

Head height (k1)

12 mm

Diameter of tenon (d2)

8.5 mm

Standards

DIN 479

Material

Steel

Property class

08.8

Surface

Plain

RoHS-compliant

Yes

Head type

Square head

Drive type

Outer square

External drive (s1)

WS13

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information