Spring lock washer, shape B DIN 137, A4 stainless steel, plain, shape B, crimped
DIN 137 stainless steel A4, shape B
WSH-SPG-DIN137-B-A4-D12
Art.-no.
04349212
EAN 4063274620783
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 24 mm |
Height (h1) | 5 mm |
Thickness (s1) | 1.2 mm |
Material | Stainless steel A4 |
Surface | Plain |
Design | Corrugated |
DIN | 137 |