Welcome to Würth Taiwan For trade customers only

Spirit level unit, aluminium

LEVL-LMET-QBL-3VALS/MAN-L80CM

Art.-no. 071464 923

EAN 4050641810434

Individual price display after login
Spirit level unit, aluminium

Art.-no. 071464 923

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With non-slip pads and shock-absorbing end caps

Solid and good quality


  • Made of aluminium with milled contact surface (00-1200 mm)

  • Shock-absorbing rubber end caps

  • Window for side reading

  • The spirit level unit will not slide under markings on walls, for example, thanks to the non-slip pads


Precise, resilient spirit levels


  • Impact-resistant tubular spirit levels with high transparency

  • The liquid in the spirit level is anti-static and so it not affected by magnetism

  • The spirit levels are resistant to ultraviolet light and temperature changes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

80 cm

Height (H)

5 cm

Width (B)

5 cm

Measuring accuracy (per length)

0.5 mm/m

Degrees measuring accuracy

0.029 degree

Degrees measuring accuracy for overhead measurements

0.029 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information