Welcome to Würth Taiwan For trade customers only

Spare battery pack for Würth tools SP 12 V

Battery SP 12 V
TLBTRY-5.0AH-(F.12V SERIES)

Art.-no. 5717012050

EAN 4068362186660

Individual price display after login
Spare battery pack for Würth tools SP 12 V

Art.-no. 5717012050

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Corresponding AL 60-SP charger

2.0 Ah

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V

Rechargeable battery/battery capacity

5 Ah

Product weight (per item)

600.000 g

Type of rechargeable battery/battery

Lithium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information