Spare battery pack for Würth tools SP 12 V
Battery SP 12 V
TLBTRY-2.5AH-(F.12V SERIES)
Art.-no. 5717012025
EAN 4068362186653
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Corresponding AL 60-SP charger
2.0 Ah
Product information
Datasheets(X)
Nominal voltage | 12 V |
Rechargeable battery/battery capacity | 2.5 Ah |
Product weight (per item) | 400.000 g |
Type of rechargeable battery/battery | Lithium |