Welcome to Würth Taiwan For trade customers only

Softflex W-340 Level D cut-resistant glove

Cut-resistant glove W-340 Level D
CUTRESGLOV-(W-340)-(LEVEL D)-SZ8

Art.-no. 0899403758
EAN 4099618461699

Prices for customers after login
Softflex W-340 Level D cut-resistant glove

Art.-no. 0899403758

Prices for customers after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Liquid-repellent cut-resistant glove with ¾ dip coating, ideal for damp and oily working environments

Liquid-repellent due to the double dip coating


  • ¾ deep dip coating in flexible nitrile foam

  • Additional Softflex coating on the palm with particularly slip-resistant microstructure


Special Softflex coating


  • Ultra-soft coating made of nitrile foam and water-based PU with optimal grip in dry and wet conditions

  • High level of comfort

  • Breathable


Reliable protection against cuts and mechanical hazards


  • Thumb joint reinforcement for an extended service life


Protection against contact heat up to 100 °C

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work involving medium to high cut protection and mechanical stress requirements

  • Work in damp and oily environments

  • Machining and processing of sharp-edged metal sheets, profiles and workpieces

  • Maintenance

  • Maintenance work

Size

8

Gauge

15

Material of liner

High-performance polyethylene/fibre glass/polyester/nylon/spandex

Material of coating

Nitril foam / water-based polyurethane

Standards

ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020

Cut resistance according to ISO 13997

D

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information