Socket wrench set 3/8 in 2.4.1 SK2 17pcs REDSTRIPE
SKTWRNCH-SET-3/8IN-BIHEX-SK2-17PCS
Art.-no. 0965241002
EAN 4099618981517
Register now and access more than 125,000 products
Datasheets(X)
Number of pieces in assortment/set | 17 PCS |
Size foam section | 2.4.1 |
Width x height x depth | 115 x 38 x 333 mm |
Decor | Black matt |
EXT-3/8IN-L125MM
SKTWRNCH-3/8IN-SHORT-BIHEX-WS10
SKTWRNCH-3/8IN-SHORT-BIHEX-WS11
SKTWRNCH-3/8IN-SHORT-BIHEX-WS12
SKTWRNCH-3/8IN-SHORT-BIHEX-WS13
SKTWRNCH-3/8IN-SHORT-BIHEX-WS14
SKTWRNCH-3/8IN-SHORT-BIHEX-WS15
SKTWRNCH-3/8IN-SHORT-BIHEX-WS16
SKTWRNCH-3/8IN-SHORT-BIHEX-WS17
SKTWRNCH-3/8IN-SHORT-BIHEX-WS18
SKTWRNCH-3/8IN-SHORT-BIHEX-WS19
SKTWRNCH-3/8IN-SHORT-BIHEX-WS21
SKTWRNCH-3/8IN-SHORT-BIHEX-WS22
CRDNJNT-3/8IN
CON-3/8IN-3WAY-D12,1MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units