Welcome to Würth Taiwan For trade customers only

Socket wrench set 1/2 in 4.4.1 SK1 25pcs REDSTRIPE

SKTWRNCH-SET-1/2IN-BIHEX-SK1-25PCS

Art.-no. 0965441011

EAN 4099618981500

Individual price display after login
Socket wrench set 1/2 in 4.4.1 SK1 25pcs REDSTRIPE

Art.-no. 0965441011

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

25 PCS

Size foam section

4.4.1

Width x height x depth

229 x 38 x 333 mm

Decor

Black matt

Socket wrench set 1/2 in 4.4.1 SK1 25pcs REDSTRIPE including:
1/2 INCH EXTENSION
1 x
1/2 INCH EXTENSION

EXT-1/2IN-L125MM

Description:
125 mm
Crafted for high torque applications. Extensions are handy and to allow to access hard to reach areas with ease. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH EXTENSION
1 x
1/2 INCH EXTENSION

EXT-1/2IN-L250MM

Description:
250 mm
Crafted for high torque applications. Extensions are handy and to allow to access hard to reach areas with ease. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS10

Description:
Length: 38 mm Socket wrench external diameter: 15.3 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS11

Description:
Length: 38 mm Socket wrench external diameter: 16.5 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS12

Description:
Length: 38 mm Socket wrench external diameter: 17.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS13

Description:
Length: 38 mm Socket wrench external diameter: 19.0 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS14

Description:
Length: 38 mm Socket wrench external diameter: 20.3 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS15

Description:
Length: 38 mm Socket wrench external diameter: 21.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS16

Description:
Length: 38 mm Socket wrench external diameter: 21.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS17

Description:
Length: 38 mm Socket wrench external diameter: 23.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS18

Description:
Length: 38 mm Socket wrench external diameter: 25.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS19

Description:
Length: 38 mm Socket wrench external diameter: 25.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS20

Description:
Length: 38 mm Socket wrench external diameter: 27.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS21

Description:
Length: 38 mm Socket wrench external diameter: 27.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS22

Description:
Length: 38 mm Socket wrench external diameter: 29.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS23

Description:
Length: 39 mm Socket wrench external diameter: 31.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS24

Description:
Length: 39 mm Socket wrench external diameter: 31.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS26

Description:
Length: 42 mm Socket wrench external diameter: 33.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS27

Description:
Length: 42 mm Socket wrench external diameter: 35.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS28

Description:
Length: 42 mm Socket wrench external diameter: 37.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS30

Description:
Length: 44 mm Socket wrench external diameter: 39.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT
1 x
1/2 INCH SOCKET, BI-HEXAGONAL (12 POINT), SHORT

SKTWRNCH-1/2IN-SHORT-BIHEX-WS32

Description:
Length: 44 mm Socket wrench external diameter: 41.8 mm
Crafted for low torque applications. Better grip during installation and removal. High resistance to cam-out better than most other drives. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
RATCHET 1/2 INCH WITH RESERSIBLE LEVER

RTCH-REV-1/2IN-MATT-L257MM

Description: Robust construction to ensure longevity allied to lightweight as an ideal blend that delivers reliability to every task without fatiguing the user.
Quantity: 1 x
1/2 INCH CARDAN JOINT
1 x
1/2 INCH CARDAN JOINT

CRDNJNT-1/2IN

Description: Crafted for high torque applications. The flex joint allows to work around obstructions when swinging the ratchet handle. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
1 x
1/2 INCH SLIDER PIECE

CON-1/2IN-3WAY-D15,7MM

Description: Crafted for high torque applications. The usage of the slider together with a T-bar provides more leverage and torque Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information