Socket contact 4.0 Uninsulated
Socket contact 4.0
SKTCNTCT-(SN)-D4MM-(0,5-1SMM)
Art.-no.
0558183002
EAN 4046778256436
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.5-1 mm² |
Min./max. diameter of insulation | 1.4-2.1 mm |
Stud diameter | 4.0 mm |
Material | Copper-iron |
Surface | Tin plated |