Socket contact 2.5 Uninsulated
Socket contact 2.5
SKTCNTCT-(SN)-SNAPPIN-D2,5MM-(0,5-1SMM)
Art.-no.
0558186002
EAN 4046778256672
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.5-1 mm² |
Min./max. diameter of insulation | 1.4-2.3 mm |
Stud diameter | 2.5 mm |
Number of locking lugs | 4 PCS |
Material | Copper-nickel-silicone |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!