Welcome to Würth Taiwan For trade customers only

Socket contact 2.5 Uninsulated

Socket contact 2.5 copper iron
SKTCNTCT-(SN)-D2,5MM-(1-2,5SMM)

Art.-no. 0558182003
EAN 4046778256375

Prices for customers after login
Socket contact 2.5 Uninsulated

Art.-no. 0558182003

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Min./max. wire cross section

1.0-2.5 mm²

Min./max. diameter of insulation

2.2-3.0 mm

Stud diameter

2.5 mm

Material

Copper-iron

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information