Welcome to Würth Taiwan For trade customers only

Socket contact 1.0

Socket contact 1.0
SKTCNTCT-(SN)-D1MM-(0,5-1SMM)

Art.-no. 0558181002

EAN 4046778255699

Individual price display after login
Socket contact 1.0

Art.-no. 0558181002

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Min./max. wire cross section

0.5-1 mm²

Min./max. diameter of insulation

1.4-2.1 mm

Stud diameter

1.0 mm

Material

Copper-nickel-silicone

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information