Welcome to Würth Taiwan For trade customers only

Smoke Leak Detector W1 Probe

Smoke leak detector device set A1 Pro
LKDETRDEV-SET-(A1-PRO)

Art.-no. 0893203211
EAN 4056807860879

Prices for customers after login
Smoke Leak Detector W1 Probe

Art.-no. 0893203211

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Easy-to-use but efficient tool to visually indicate the leak position in a pipe system with smoke

Heavy Duty Model, and flow rate varies according to capacity of shop air


Work with external shop air to provide 0-29psi adjustable test pressure and up to 30L/M flow rate



Slim,compact design, handy and fast leak detection


  • Detachable smoke hose and power cords

  • Instant smoke generation


Easy to use


Smart 5 minutes working cycle controller with single control button



Universal quick bladder to fit most intakes/exhausts



Inbuilt air compressor with big air flow rate up to 10L/M



Technical data


  • Power Supply: 12V Vehicle Battery 6Amp

  • Flow Rate: 8 L/Min

  • Output Pressure: 1.1-1.3bar

  • Length of Power Cord: 2.5Meters

  • Length of Smoke Hose:2.5Meters

  • Working Cycle: 5 Min auto-stop
Notice
  • Cap Stoppers also could be used to block off the intake, and smoke nozzle connect to the system via other opening that is available.

  • Smoke method can NOT be used on testing leak of oil-sensitive parts, eg. lamp housing.

  • ONLY 12V vehicle battery are allowed to be used as power supply for the machine.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information