Small radiator roller Professional
Small radiator roller Pro
RADROLL-GIRMES-B150MM
Art.-no.
069301111
EAN 4056807165127
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Hard-wearing cover in high-quality polyamide
- 12 mm pile
- Shape retaining
- Fibres have excellent refluffing properties
- Low lint, no felting
- Excellent absorption and application of paint
- Solvent-resistant
- Long service life
- Even finish
Product information
Datasheets(X)
Application area
For all painting materials
For smooth to lightly textured surfaces, hard-to-reach spots, corners and contours
Indoor and outdoor use
![]() | |
Width | 15 cm |
Roller pile height | 12 mm |
Outer diameter | 39 mm |
Internal diameter | 15 mm |