Slotted flat-head screws with large head DIN 921, steel 5.8, zinc-plated, blue passivated (A2K)
DIN 921 steel 5.8 zinc plated
SCR-PANHD-DIN921-5.8-SL-(A2K)-M4X8
Art.-no.
0259290408
EAN 4052703347278
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 8 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 2.4 mm |
Standards | DIN 921 |
Material | Steel |
Property class | 5.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Flat head |
Head details | 0 - not applicable |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | 0 - not applicable |
Design | 0 - not applicable |
Product class | A |
Construction product | 0 - not applicable |
EC declaration of conformity (CE) | 0 - not applicable |