Slotted cylinder head screw ISO 1207, polyamide 6.6, natural
ISO 1207 polyamide 6.6 nature
SCR-CYL-ISO1207-PA6.6-SL-M5X12
Art.-no.
51343512
EAN 4046777629286
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 1207 replaces DIN 84 | There is some limited similarity | nominal Ø
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 12 mm |
Head diameter (dk ) | 8.5 mm |
Head height (k1) | 3.3 mm |
Standards | ISO 1207 |
Material | PA 6.6 - Polyamide |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |
Product class | A |