Slotted cylinder head screw ISO 1207, A4-70 stainless steel, plain
ISO 1207 stainless steel, A4, plain
SCR-CYL-ISO1207-A4/70-SL-M5X20
Register now and access more than 125,000 products
ISO 1207 replaces DIN 84 | There is some limited similarity | nominal Ø
Datasheets(X)
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 20 mm |
Head diameter (dk ) | 8.5 mm |
Head height (k1) | 3.3 mm |
Standards | ISO 1207 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Head details | 0 - not applicable |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |
Design | 0 - not applicable |
Product class | A |
Area of application | 0 - not applicable |
Regulated area | 0 - not applicable |
Construction product | 0 - not applicable |
EC declaration of conformity (CE) | 0 - not applicable |