Slotted bit
Bit slotted C 6.3 (1/4)
BIT-SL-1X6-1/4IN-L25MM
Art.-no.
0614175654
EAN 4011231508254
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
C 6.3 (1/4")
Product information
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1.0 x 6.0 mm |
Drive | C 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 25 mm |