Single wire seal (SEAL) For uninsulated cable connector
Single wire seal (SEAL)
SNGLWRESEAL-YELLOW-(1,2-2,1MM)-D6,0MM
Art.-no. 0558991412
EAN 4046778094359
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Seal diameter (C) | 6 mm |
Min./max. diameter of insulation (A) | 1.2-2.1 mm |
Suitable for hole diameter | 8.20 mm |
Collar diameter (F) | 9.00 mm |
Length | 7.5 mm |
Colour | Colza Yellow |